HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0250DN006ON
- Mfr # PEP20400-10-6G-V-D
- Zoro # G522494681
product price:Â
$
72.19
/ea
Key Features
Replaces OEM Part
FILTRATION GROUP N0250DN2006, HYDAC/HYCON 0250DN006BN4HC, HYDAC/HYCON 0250DN006BN4HCV, HYDAC/HYCON 0250DN006ON, HYDAC/HYCON 0250DN006ONV, MAHLE 76910129
Filter Media
MICROGLASS
Height
9.76
Micron Rating
5
OD Bottom
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20400-10-6G-V-D
- Zoro #
- G522494681
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTRATION GROUP N0250DN2006, HYDAC/HYCON 0250DN006BN4HC, HYDAC/HYCON 0250DN006BN4HCV, HYDAC/HYCON 0250DN006ON, HYDAC/HYCON 0250DN006ONV, MAHLE 76910129
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Bottom
- 3.15
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/4.5
- ID Top
- 1.59
- OD Top
- 3.15
Dimensions
- Height
- 9.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.