Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0280D005BN4HCV
- Mfr # PHY280-14-5G-V-D
- Zoro # G922543408
product price:Â
$
70.79
/ea
Key Features
Height
13.98
Micron Rating
5
Collapse Pressure
435
OD Top
2.72
OD Bottom
2.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY280-14-5G-V-D
- Zoro #
- G922543408
- UPC #
- -
- Country of Origin
- United States
- Micron Rating
- 5
- Collapse Pressure
- 435
- OD Top
- 2.72
- OD Bottom
- 2.72
- Beta Ratio 1
- 200/4.5
- ID Top
- 1.34
- Filter Media
- MICROGLASS
- Replaces OEM Part
- HYDAC/HYCON 0280D005BN4HC, HYDAC/HYCON 0280D005BN4HCV, HYDAC/HYCON 0280D005ON, HYDAC/HYCON 0280D005ONV
Dimensions
- Height
- 13.98
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.