Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0280D020ON
- Mfr # PHY280-14-20G-V-D
- Zoro # G122518190
product price:Â
$
67.25
/ea
Key Features
Replaces OEM Part
FILTRATION GROUP H0280DN2016, HYDAC/HYCON 0280D020BN4HC, HYDAC/HYCON 0280D020BN4HCV, HYDAC/HYCON 0280D020ON, HYDAC/HYCON 0280D020ONV, MAHLE 76319701
Filter Media
MICROGLASS
Height
13.98
Micron Rating
20
ID Top
1.34
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY280-14-20G-V-D
- Zoro #
- G122518190
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTRATION GROUP H0280DN2016, HYDAC/HYCON 0280D020BN4HC, HYDAC/HYCON 0280D020BN4HCV, HYDAC/HYCON 0280D020ON, HYDAC/HYCON 0280D020ONV, MAHLE 76319701
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 1.34
- Beta Ratio 1
- 200/20
- OD Bottom
- 2.72
- OD Top
- 2.72
- Collapse Pressure
- 435
Dimensions
- Height
- 13.98
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.