Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0330D200WHC
- Mfr # PHY330-6-200SS-V
- Zoro # G822463639
product price:Â
$
92.69
/ea
Key Features
Replaces OEM Part
FILTREC DHD330S200B, FILTREC DHD330S200V, HYDAC/HYCON 0330D200WHC, HYDAC/HYCON 0330D200WHCV, MAIN FILTER MF0420952, MAIN FILTER MF0576330, WIX D41B200SV
Filter Media
304 SS WIRE
Height
6.38
Micron Rating
200
ID Top
1.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY330-6-200SS-V
- Zoro #
- G822463639
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DHD330S200B, FILTREC DHD330S200V, HYDAC/HYCON 0330D200WHC, HYDAC/HYCON 0330D200WHCV, MAIN FILTER MF0420952, MAIN FILTER MF0576330, WIX D41B200SV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 200
- ID Top
- 1.9
- OD Bottom
- 3.56
- Collapse Pressure
- 435
- OD Top
- 3.56
Dimensions
- Height
- 6.38
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.