Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0400DN003BHHCV
- Mfr # PEP20400-16-3G-HC-V
- Zoro # G322560210
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20400H3SLB000P, EPPENSTEINER 20400H3XLB000P, FILTREC XD400G03B, FILTREC XD400G03BV, HYDAC/HYCON 1265323, HYDAC/HYCON 0400DN003BH3HC, HYDAC/HYCON 0400DN003BH3HCV, HYDAC/HYCON 0400DN003BHHC, HYDAC/HYCON 0400DN003BHHCV, HY-PRO HP32HL173MB, HY-PR
Filter Media
MICROGLASS
Height
15.67
Micron Rating
3
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20400-16-3G-HC-V
- Zoro #
- G322560210
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20400H3SLB000P, EPPENSTEINER 20400H3XLB000P, FILTREC XD400G03B, FILTREC XD400G03BV, HYDAC/HYCON 1265323, HYDAC/HYCON 0400DN003BH3HC, HYDAC/HYCON 0400DN003BH3HCV, HYDAC/HYCON 0400DN003BHHC, HYDAC/HYCON 0400DN003BHHCV, HY-PRO HP32HL173MB, HY-PR
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/3
- ID Top
- 1.58
- OD Bottom
- 3.07
- OD Top
- 3.07
Dimensions
- Height
- 15.67
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.