Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0400DN010BN4HCV
- Mfr # PEP20400-16-10G-V-D
- Zoro # G122555898
product price:Â
$
78.35
/ea
Key Features
Replaces OEM Part
HYDAC/HYCON 0400DN010BN4HC, HYDAC/HYCON 0400DN010BN4HCV, HYDAC/HYCON 0400DN010ON, HYDAC/HYCON 0400DN010ONV
Filter Media
MICROGLASS
Height
15.63
Micron Rating
10
OD Bottom
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20400-16-10G-V-D
- Zoro #
- G122555898
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HYDAC/HYCON 0400DN010BN4HC, HYDAC/HYCON 0400DN010BN4HCV, HYDAC/HYCON 0400DN010ON, HYDAC/HYCON 0400DN010ONV
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 3.15
- ID Top
- 1.59
- Beta Ratio 1
- 200/13
- OD Top
- 3.15
- Collapse Pressure
- 305
Dimensions
- Height
- 15.63
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.