Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0500D003BNV
- Mfr # PHY500-10-3G-V
- Zoro # G322569510
product price:Â
$
79.35
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL2683, BEHRINGER BE500P03A, DONALDSON P568713, EPPENSTEINER 9500H3SLA000P, EPPENSTEINER 9500H3XLA000P, EPPENSTEINER 9500LAH3SLA000P, EPPENSTEINER 9500LAH3XLA000P, FILTER-X XH02259, FILTREC DHD500E03B, FILTREC DHD500E03V, FILTREC DHD500G03B, FI
Filter Media
MICROGLASS
Height
9.96
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY500-10-3G-V
- Zoro #
- G322569510
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL2683, BEHRINGER BE500P03A, DONALDSON P568713, EPPENSTEINER 9500H3SLA000P, EPPENSTEINER 9500H3XLA000P, EPPENSTEINER 9500LAH3SLA000P, EPPENSTEINER 9500LAH3XLA000P, FILTER-X XH02259, FILTREC DHD500E03B, FILTREC DHD500E03V, FILTREC DHD500G03B, FI
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- OD Top
- 3.56
- ID Top
- 1.9
- Collapse Pressure
- 435
- OD Bottom
- 3.56
Dimensions
- Height
- 9.96
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.