Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0500D050W
- Mfr # PHY500-10-50SS-V
- Zoro # G622561481
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH02258, FILTREC DHD500B50B, FILTREC DHD500B50V, FILTREC DHD500S50B, FILTREC DHD500S50V, HYDAC/HYCON 0500D050W, HYDAC/HYCON 0500D050WHC, HYDAC/HYCON 0500D050WHCV, HYDAC/HYCON 0500D050WV, MAIN FILTER MF0306636, MAIN FILTER MF0421052, MAIN FILTER M
Filter Media
304 SS WIRE
Height
9.96
Micron Rating
50
OD Top
3.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY500-10-50SS-V
- Zoro #
- G622561481
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.96
Details
- Replaces OEM Part
- FILTER-X XH02258, FILTREC DHD500B50B, FILTREC DHD500B50V, FILTREC DHD500S50B, FILTREC DHD500S50V, HYDAC/HYCON 0500D050W, HYDAC/HYCON 0500D050WHC, HYDAC/HYCON 0500D050WHCV, HYDAC/HYCON 0500D050WV, MAIN FILTER MF0306636, MAIN FILTER MF0421052, MAIN FILTER M
- Filter Media
- 304 SS WIRE
- Micron Rating
- 50
- OD Top
- 3.56
- ID Top
- 1.9
- OD Bottom
- 3.56
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.