Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC8200FDN8Z
- Mfr # PPL8200-8-6G-V
- Zoro # G822475809
product price:Â
$
34.65
/ea
Sold in multiples of 2 for
$69.30
Key Features
Replaces OEM Part
ALLISON 23040988, ALLISON 29510918, BALDWIN PT8330MPG, CATERPILLAR 3I1734, DONALDSON DT820088UM, DONALDSON P170737, DONALDSON P566461, FAI FILTRI 6540192, FAIREY ARLON (PARKER) R820H0806A, FAIREY ARLON (PARKER) R820H0806H, FAIREY ARLON (PARKER) R820Z0806A
Filter Media
MICROGLASS
Height
8.19
Micron Rating
5
ID Top
1.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL8200-8-6G-V
- Zoro #
- G822475809
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ALLISON 23040988, ALLISON 29510918, BALDWIN PT8330MPG, CATERPILLAR 3I1734, DONALDSON DT820088UM, DONALDSON P170737, DONALDSON P566461, FAI FILTRI 6540192, FAIREY ARLON (PARKER) R820H0806A, FAIREY ARLON (PARKER) R820H0806H, FAIREY ARLON (PARKER) R820Z0806A
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Top
- 1.5
- Collapse Pressure
- 305
- OD Top
- 3.09
- Beta Ratio 1
- 200/4.5
- OD Bottom
- 3.01
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.