HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0660D003BHV
- Mfr # PFC330-14-3G-HC-V
- Zoro # G322567646
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
BEHRINGER BE660P03AHR, EPPENSTEINER 9660H3SLF000P, EPPENSTEINER E400HL660H32, FILTER-MART 050427, FILTER-X XH02310, FILTREC DHD660F03B, FILTREC DHD660F03V, HYDAC/HYCON 02061944, HYDAC/HYCON 2061944, HYDAC/HYCON 0660D003BH, HYDAC/HYCON 0660D003BHV, HY-PRO
Filter Media
MICROGLASS
Height
13.82
Micron Rating
3
OD Bottom
3.03
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC330-14-3G-HC-V
- Zoro #
- G322567646
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BEHRINGER BE660P03AHR, EPPENSTEINER 9660H3SLF000P, EPPENSTEINER E400HL660H32, FILTER-MART 050427, FILTER-X XH02310, FILTREC DHD660F03B, FILTREC DHD660F03V, HYDAC/HYCON 02061944, HYDAC/HYCON 2061944, HYDAC/HYCON 0660D003BH, HYDAC/HYCON 0660D003BHV, HY-PRO
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Bottom
- 3.03
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/3
- ID Top
- 1.9
- OD Top
- 3.03
Dimensions
- Height
- 13.82
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.