HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0660D005ON
- Mfr # PHY660-13-5G-V-D
- Zoro # G322489795
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
HYDAC/HYCON 0660D005BN4HC, HYDAC/HYCON 0660D005BN4HCV, HYDAC/HYCON 0660D005ON, HYDAC/HYCON 0660D005ONV, MAHLE 7889652
Filter Media
MICROGLASS
Height
12.91
Micron Rating
5
ID Top
1.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY660-13-5G-V-D
- Zoro #
- G322489795
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12.91
Details
- Replaces OEM Part
- HYDAC/HYCON 0660D005BN4HC, HYDAC/HYCON 0660D005BN4HCV, HYDAC/HYCON 0660D005ON, HYDAC/HYCON 0660D005ONV, MAHLE 7889652
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Top
- 1.9
- OD Bottom
- 3.56
- OD Top
- 3.56
- Beta Ratio 1
- 200/4.5
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.