HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0660D010BN4HCV
- Mfr # PHY660-13-10G-V-D
- Zoro # G622533815
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTRATION GROUP H0660DN2010, HYDAC/HYCON 1251477, HYDAC/HYCON 0660D010BN4HC, HYDAC/HYCON 0660D010BN4HCV, HYDAC/HYCON 0660D010ON, HYDAC/HYCON 0660D010ONV, MAHLE 7889660
Filter Media
MICROGLASS
Height
12.91
Micron Rating
10
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY660-13-10G-V-D
- Zoro #
- G622533815
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12.91
Details
- Replaces OEM Part
- FILTRATION GROUP H0660DN2010, HYDAC/HYCON 1251477, HYDAC/HYCON 0660D010BN4HC, HYDAC/HYCON 0660D010BN4HCV, HYDAC/HYCON 0660D010ON, HYDAC/HYCON 0660D010ONV, MAHLE 7889660
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 435
- OD Bottom
- 3.56
- ID Top
- 1.9
- OD Top
- 3.56
- Beta Ratio 1
- 200/13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.