Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0660D010P
- Mfr # PFC330-14-10P-V
- Zoro # G622503597
product price:Â
$
24.19
/ea
Sold in multiples of 2 for
$48.38
Key Features
Replaces OEM Part
EPPENSTEINER 9660P10A000P, FILTER-X XH02304, FILTREC DHD660D10V, HYDAC/HYCON 0660D010P, HYDAC/HYCON 0660D010PV, MAHLE 7889140, MAHLE 890007MIC10NBR, MAIN FILTER MF0060448, MAIN FILTER MF0060449, NATIONAL FILTERS 185526, PARKER G03195, STAUFF SE160D10B, ST
Filter Media
PAPER
Height
13.74
Micron Rating
10
OD Bottom
3.03
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC330-14-10P-V
- Zoro #
- G622503597
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 13.74
Details
- Replaces OEM Part
- EPPENSTEINER 9660P10A000P, FILTER-X XH02304, FILTREC DHD660D10V, HYDAC/HYCON 0660D010P, HYDAC/HYCON 0660D010PV, MAHLE 7889140, MAHLE 890007MIC10NBR, MAIN FILTER MF0060448, MAIN FILTER MF0060449, NATIONAL FILTERS 185526, PARKER G03195, STAUFF SE160D10B, ST
- Filter Media
- PAPER
- Micron Rating
- 10
- OD Bottom
- 3.03
- OD Top
- 3.03
- Collapse Pressure
- 435
- Beta Ratio 1
- 2/10/2026
- ID Top
- 1.9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.