HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0660D200WV
- Mfr # PFC330-14-200SS-V
- Zoro # G122518008
product price:Â
$
82.55
/ea
Key Features
Replaces OEM Part
FILTER-X XH02299, FILTREC DHD660B200B, FILTREC DHD660B200V, FILTREC WT399, HYDAC/HYCON 0660D200W, HYDAC/HYCON 0660D200WV, MAIN FILTER MF0306669, MAIN FILTER MF0576382, WIX D45B200BV
Filter Media
304 SS WIRE
Height
13.74
Micron Rating
200
ID Top
1.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC330-14-200SS-V
- Zoro #
- G122518008
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH02299, FILTREC DHD660B200B, FILTREC DHD660B200V, FILTREC WT399, HYDAC/HYCON 0660D200W, HYDAC/HYCON 0660D200WV, MAIN FILTER MF0306669, MAIN FILTER MF0576382, WIX D45B200BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 200
- ID Top
- 1.9
- Collapse Pressure
- 435
- OD Bottom
- 3.03
- OD Top
- 3.03
Dimensions
- Height
- 13.74
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.