Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0823D005BHK
- Mfr # PAR308-9-6G-HC-V
- Zoro # G422539161
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D841G06B, FILTREC D841G06BV, HYDAC/HYCON 0823D005BHK, HYDAC/HYCON 3823D05BHK, HY-PRO HP32HL96MB, HY-PRO HP32HL96MV, MAIN FILTER MF0576074, MAIN FILTER MF0576075, WIX D11A06GBV
Filter Media
MICROGLASS
Height
9.13
Micron Rating
5
OD Bottom
3.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PAR308-9-6G-HC-V
- Zoro #
- G422539161
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.13
Details
- Replaces OEM Part
- FILTREC D841G06B, FILTREC D841G06BV, HYDAC/HYCON 0823D005BHK, HYDAC/HYCON 3823D05BHK, HY-PRO HP32HL96MB, HY-PRO HP32HL96MV, MAIN FILTER MF0576074, MAIN FILTER MF0576075, WIX D11A06GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Bottom
- 3.16
- Collapse Pressure
- 3045
- ID Top
- 1.6
- Beta Ratio 1
- 200/4.5
- OD Top
- 3.16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.