HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 1269128
- Mfr # PPL9100-13-25G-HC-V
- Zoro # G922528115
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Height
12.95
Micron Rating
20
Beta Ratio 1
200/20
Collapse Pressure
3045
ID Top
1.32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9100-13-25G-HC-V
- Zoro #
- G922528115
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12.95
Details
- Micron Rating
- 20
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 3045
- ID Top
- 1.32
- OD Top
- 2.8
- Filter Media
- MICROGLASS
- OD Bottom
- 2.8
- Replaces OEM Part
- FILTREC D182G25B, FILTREC D182G25BV, HYDAC/HYCON 1269128, HYDAC/HYCON 11213D17BH, HYDAC/HYCON 11213D17BHV, MAIN FILTER MF0059169, MAIN FILTER MF0059170, NATIONAL FILTERS 911325HC, NATIONAL FILTERS 911325HCV, PALL HC9101FCT13H, PALL HC9101FCT13Z, PALL HC91
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.