Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 2005D03BN
- Mfr # PMH149-3-3G-V
- Zoro # G022464672
product price:Â
$
40.15
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 185H3SLG000P, EPPENSTEINER 185H3XLG000P, FILTER-X XH02566, FILTREC DMD149E03B, FILTREC DMD149E03V, HYDAC/HYCON 1269173, HYDAC/HYCON 2005D03BN, HYDAC/HYCON 2005D03BNV, HY-PRO HP40L33MB, MAHLE 852149PS3, MAHLE 852149SM3, MAHLE 852149SMX3, MAIN
Filter Media
MICROGLASS
Height
2.75
Micron Rating
3
OD Bottom
1.19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH149-3-3G-V
- Zoro #
- G022464672
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2.75
Details
- Replaces OEM Part
- EPPENSTEINER 185H3SLG000P, EPPENSTEINER 185H3XLG000P, FILTER-X XH02566, FILTREC DMD149E03B, FILTREC DMD149E03V, HYDAC/HYCON 1269173, HYDAC/HYCON 2005D03BN, HYDAC/HYCON 2005D03BNV, HY-PRO HP40L33MB, MAHLE 852149PS3, MAHLE 852149SM3, MAHLE 852149SMX3, MAIN
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Bottom
- 1.19
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 435
- ID Top
- 0.64
- OD Top
- 1.19
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.