Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SE008E20V2
- Mfr # PHY30-4-20G-V
- Zoro # G622513244
product price:Â
$
20.99
/ea
Sold in multiples of 2 for
$41.98
Key Features
Replaces OEM Part
AIRFIL AFKOVL25920, BALDWIN PT8961MPG, BEHRINGER BE30P25A, BEHRINGER BE30P25AV, BUSSE HE547, CATERPILLAR 1097293, DIGOMA DGMH30D20, DONALDSON P173188, DONALDSON P566649, EPPENSTEINER 930H20SLA000P, EPPENSTEINER 930LAH20SLA000P, EPPENSTEINER 930LAH20SLA000
Filter Media
MICROGLASS
Height
3.66
Micron Rating
20
OD Top
1.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY30-4-20G-V
- Zoro #
- G622513244
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL25920, BALDWIN PT8961MPG, BEHRINGER BE30P25A, BEHRINGER BE30P25AV, BUSSE HE547, CATERPILLAR 1097293, DIGOMA DGMH30D20, DONALDSON P173188, DONALDSON P566649, EPPENSTEINER 930H20SLA000P, EPPENSTEINER 930LAH20SLA000P, EPPENSTEINER 930LAH20SLA000
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Top
- 1.38
- ID Top
- 0.49
- OD Bottom
- 1.38
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.