Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 2066274
- Mfr # PHY280-14-25SS-V
- Zoro # G822572027
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 9280G25A000P, FILTER-X XH02197, FILTRATION GROUP H0280DN3025AV, FILTREC DHD280B25B, FILTREC DHD280B25V, FILTREC DHD280S25B, FILTREC DHD280S25V, HYDAC/HYCON 2066274, HYDAC/HYCON 0280D025W, HYDAC/HYCON 0280D025WHC, HYDAC/HYCON 0280D025WHCV, HYD
Filter Media
304 SS WIRE
Height
13.98
Micron Rating
25
ID Top
1.34
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY280-14-25SS-V
- Zoro #
- G822572027
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 9280G25A000P, FILTER-X XH02197, FILTRATION GROUP H0280DN3025AV, FILTREC DHD280B25B, FILTREC DHD280B25V, FILTREC DHD280S25B, FILTREC DHD280S25V, HYDAC/HYCON 2066274, HYDAC/HYCON 0280D025W, HYDAC/HYCON 0280D025WHC, HYDAC/HYCON 0280D025WHCV, HYD
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- ID Top
- 1.34
- OD Top
- 2.72
- OD Bottom
- 2.72
- Collapse Pressure
- 435
Dimensions
- Height
- 13.98
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.