Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 3623D05BHK
- Mfr # PFC820-9-6G-HC-V
- Zoro # G022499315
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D821G06B, FILTREC D821G06BV, HYDAC/HYCON 3623D05BHK, HY-PRO HPQ942956MB, HY-PRO HPQ942956MV, MAIN FILTER MF0576020, MAIN FILTER MF0576021, WIX D06A06GBV
Filter Media
MICROGLASS
Height
9.21
Micron Rating
5
OD Bottom
2.17
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC820-9-6G-HC-V
- Zoro #
- G022499315
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D821G06B, FILTREC D821G06BV, HYDAC/HYCON 3623D05BHK, HY-PRO HPQ942956MB, HY-PRO HPQ942956MV, MAIN FILTER MF0576020, MAIN FILTER MF0576021, WIX D06A06GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Bottom
- 2.17
- Beta Ratio 1
- 200/4.5
- ID Top
- 1.11
- Collapse Pressure
- 3045
- OD Top
- 2.17
Dimensions
- Height
- 9.21
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.