Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON H965116005BH
- Mfr # PPL9650-16-6G-HC-V
- Zoro # G822501706
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-MART F965116K6B, FILTER-MART F965116K6V, FILTREC D661G06B, FILTREC D661G06BV, HYDAC/HYCON 2060816, HYDAC/HYCON 11816D06BH, HYDAC/HYCON 11816D06BHV, HYDAC/HYCON H965116005BH, HYDAC/HYCON H965116005BHV, HY-PRO HP51L166MB, HY-PRO HP51L166MV, MAIN FILT
Filter Media
MICROGLASS
Height
16.75
Micron Rating
5
OD Top
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9650-16-6G-HC-V
- Zoro #
- G822501706
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART F965116K6B, FILTER-MART F965116K6V, FILTREC D661G06B, FILTREC D661G06BV, HYDAC/HYCON 2060816, HYDAC/HYCON 11816D06BH, HYDAC/HYCON 11816D06BHV, HYDAC/HYCON H965116005BH, HYDAC/HYCON H965116005BHV, HY-PRO HP51L166MB, HY-PRO HP51L166MV, MAIN FILT
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Top
- 3.15
- ID Top
- 1.69
- OD Bottom
- 3.15
- Beta Ratio 1
- 200/4.5
- Collapse Pressure
- 3045
- ID Bottom
- 1.69
Dimensions
- Height
- 16.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.