Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0060566
Mfr # PMH170-7-3G-HC-V
Zoro # G122554846
product price:Â
$
71.79
/ea
Key Features
Replaces OEM Part
FILTREC DLD170F03B, FILTREC DLD170F03V, HY-PRO HP28HL73MB, HY-PRO HP28HL73MV, INTERNORMEN 300146, INTERNORMEN 300659, INTERNORMEN 01E1703VGHREP, INTERNORMEN 01E1703VGHREV, MAIN FILTER MF0060565, MAIN FILTER MF0060566, PARKER 938170Q, WIX D50B03FV
Filter Media
MICROGLASS
Height
7.05
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH170-7-3G-HC-V
- Zoro #
- G122554846
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.05
Details
- Replaces OEM Part
- FILTREC DLD170F03B, FILTREC DLD170F03V, HY-PRO HP28HL73MB, HY-PRO HP28HL73MV, INTERNORMEN 300146, INTERNORMEN 300659, INTERNORMEN 01E1703VGHREP, INTERNORMEN 01E1703VGHREV, MAIN FILTER MF0060565, MAIN FILTER MF0060566, PARKER 938170Q, WIX D50B03FV
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- OD Top
- 2.36
- ID Top
- 1.35
- OD Bottom
- 2.36
- Collapse Pressure
- 3045