Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON
- Mfr # PFC160-5-10G-V
- Zoro # G922462884
product price:Â
$
24.99
/ea
Sold in multiples of 2 for $49.98
Key Features
Replaces OEM Part
BEHRINGER BE160P12AR, EPPENSTEINER 9160H10SLA000P, EPPENSTEINER E400HL160H10, FILTER-MART 050408, FILTER-X XH02151, FILTREC DHD160E10B, FILTREC DHD160E10V, HYDAC/HYCON 02062478, HYDAC/HYCON 2062478, HYDAC/HYCON 0160D010BN, HYDAC/HYCON 0160D010BNV, HY-PRO
Height
5
Micron Rating
10
OD Top
2.36
OD Bottom
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC160-5-10G-V
- Zoro #
- G922462884
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5
Details
- Replaces OEM Part
- BEHRINGER BE160P12AR, EPPENSTEINER 9160H10SLA000P, EPPENSTEINER E400HL160H10, FILTER-MART 050408, FILTER-X XH02151, FILTREC DHD160E10B, FILTREC DHD160E10V, HYDAC/HYCON 02062478, HYDAC/HYCON 2062478, HYDAC/HYCON 0160D010BN, HYDAC/HYCON 0160D010BNV, HY-PRO
- Micron Rating
- 10
- OD Top
- 2.36
- OD Bottom
- 2.36
- ID Top
- 1.35
- Beta Ratio 1
- 200/13
- Filter Media
- MICROGLASS
- Collapse Pressure
- 435