Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON
Mfr # PFC330-14-149SS-V
Zoro # G622564055
product price:Â
$
86.39
/ea
Key Features
Replaces OEM Part
FILTREC DHD660B149B, FILTREC DHD660B149V, FILTREC DHD660B150B, FILTREC DHD660B150V, HYDAC/HYCON 02061689, HYDAC/HYCON 0660D149W, HYDAC/HYCON 0660D149WV, NATIONAL FILTERS 185212149SS
Filter Media
304 SS WIRE
Height
13.74
Micron Rating
150
ID Top
1.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC330-14-149SS-V
- Zoro #
- G622564055
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DHD660B149B, FILTREC DHD660B149V, FILTREC DHD660B150B, FILTREC DHD660B150V, HYDAC/HYCON 02061689, HYDAC/HYCON 0660D149W, HYDAC/HYCON 0660D149WV, NATIONAL FILTERS 185212149SS
- Filter Media
- 304 SS WIRE
- Micron Rating
- 150
- ID Top
- 1.9
- Collapse Pressure
- 435
- OD Top
- 3.03
- OD Bottom
- 3.03