Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDRAFIL RXP2AU2S43MGE
- Mfr # PPL9020-4-3G-E.1
- Zoro # G022475210
product price:Â
$
23.49
/ea
Sold in multiples of 2 for
$46.98
Key Features
Replaces OEM Part
FILTER-MART 054396, FILTER-MART 348005, FILTER-MART F90204K3E, HYDRAFIL RXP2AU2S43MGE, HY-PRO HP20L43ME, NORMAN 535FB3AE, PARKER 933384Q, TRONAIR HC1483
Filter Media
MICROGLASS
Height
4.47
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9020-4-3G-E.1
- Zoro #
- G022475210
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 054396, FILTER-MART 348005, FILTER-MART F90204K3E, HYDRAFIL RXP2AU2S43MGE, HY-PRO HP20L43ME, NORMAN 535FB3AE, PARKER 933384Q, TRONAIR HC1483
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- OD Top
- 1.82
- ID Top
- 1.01
- Collapse Pressure
- 305
- OD Bottom
- 1.82
Dimensions
- Height
- 4.47
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.