Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR IKRON HEK8530223ASFG006LCB
- Mfr # PSH1351-9-3G-V
- Zoro # G922478113
product price:Â
$
54.55
/ea
Key Features
Height
9.06
Micron Rating
3
Beta Ratio 1
200/3
ID Top
1.08
Filter Media
MICROGLASS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH1351-9-3G-V
- Zoro #
- G922478113
- UPC #
- -
- Country of Origin
- United States
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- ID Top
- 1.08
- Filter Media
- MICROGLASS
- OD Bottom
- 2.09
- OD Top
- 2.09
- Replaces OEM Part
- DONALDSON P171737, FILTER-X XH01408, FILTREC D131G03A, FILTREC D131G03AV, HY-PRO HP13NL93MB, HY-PRO HP13NL93MV, IKRON HEK8530223ASFG006LCB, IKRON HHC01917, JURA FILTRATION SH63954, MAIN FILTER MF0058631, MAIN FILTER MF0058632, MP FILTRI HP1352A03NA, MP FI
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.