Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR IKRON HHC01934
- Mfr # PSH1351-3-10G-V
- Zoro # G022493474
product price:Â
$
19.75
/ea
Sold in multiples of 2 for
$39.50
Key Features
Replaces OEM Part
DONALDSON 45152, DONALDSON P171732, FILTER-X XH01425, FILTREC D132G10A, FILTREC D132G10AV, IKRON HEK8530080ASFG010LCB, IKRON HHC01934, MAIN FILTER MF0058671, MAIN FILTER MF0058672
Filter Media
MICROGLASS
Height
3.9
Micron Rating
10
OD Top
2.09
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH1351-3-10G-V
- Zoro #
- G022493474
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON 45152, DONALDSON P171732, FILTER-X XH01425, FILTREC D132G10A, FILTREC D132G10AV, IKRON HEK8530080ASFG010LCB, IKRON HHC01934, MAIN FILTER MF0058671, MAIN FILTER MF0058672
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Top
- 2.09
- OD Bottom
- 2.09
- Beta Ratio 1
- 200/13
- ID Top
- 1.08
- Collapse Pressure
- 305
Dimensions
- Height
- 3.9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.