HYDRAULIC FILTER - PRESSURE LINE FOR INDUFIL INLZ400HCC05V
- Mfr # PID460-13-6G-HC-V
- Zoro # G322551348
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
HY-PRO HPQ210074HL136MB, HY-PRO HPQ210074HL136MV, INDUFIL INLZ400HCC05, INDUFIL INLZ400HCC05V, INDUFIL INLZ400HGF05, INDUFIL INLZ400HGF05V, INDUFIL INRZ400HCC05, INDUFIL INRZ400HCC05V, INDUFIL INRZ400HGF05, INDUFIL INRZ400HGF05V, INDUFIL MDRZ400HCC05, IND
Filter Media
MICROGLASS
Height
12.59
Micron Rating
5
OD Top
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PID460-13-6G-HC-V
- Zoro #
- G322551348
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HY-PRO HPQ210074HL136MB, HY-PRO HPQ210074HL136MV, INDUFIL INLZ400HCC05, INDUFIL INLZ400HCC05V, INDUFIL INLZ400HGF05, INDUFIL INLZ400HGF05V, INDUFIL INRZ400HCC05, INDUFIL INRZ400HCC05V, INDUFIL INRZ400HGF05, INDUFIL INRZ400HGF05V, INDUFIL MDRZ400HCC05, IND
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Top
- 3.15
- Collapse Pressure
- 3045
- ID Top
- 1.69
- Beta Ratio 1
- 200/4.5
- OD Bottom
- 3.15
Dimensions
- Height
- 12.59
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.