Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 01E150130GHREP
- Mfr # PMH60-11-130SS-HC-V
- Zoro # G722506375
product price:Â
$
85.99
/ea
Key Features
Replaces OEM Part
FILTREC DLD150T130B, FILTREC DLD150T130V, HY-PRO HP48HL11130WB, HY-PRO HP48HL11130WV, INTERNORMEN 303088, INTERNORMEN 01E150130GHREP, INTERNORMEN 01E150130GHREV, MAIN FILTER MF0060538, MAIN FILTER MF0576420, SWIFT SF0013611130WHP, WIX D49B130TV
Filter Media
304 SS WIRE
Height
11.18
Micron Rating
125
OD Top
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH60-11-130SS-HC-V
- Zoro #
- G722506375
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD150T130B, FILTREC DLD150T130V, HY-PRO HP48HL11130WB, HY-PRO HP48HL11130WV, INTERNORMEN 303088, INTERNORMEN 01E150130GHREP, INTERNORMEN 01E150130GHREV, MAIN FILTER MF0060538, MAIN FILTER MF0576420, SWIFT SF0013611130WHP, WIX D49B130TV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 125
- OD Top
- 1.75
- ID Top
- 0.87
- OD Bottom
- 1.75
- Collapse Pressure
- 3045