Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 01E15025VGHREP
- Mfr # PMH60-11-20G-HC-V
- Zoro # G422501120
product price:Â
$
71.99
/ea
Key Features
Replaces OEM Part
FILTREC DLD150F20B, FILTREC DLD150F20V, HY-PRO HP48HL1125MB, HY-PRO HP48HL1125MV, INTERNORMEN 300142, INTERNORMEN 314889, INTERNORMEN 01E15025VGHREP, INTERNORMEN 01E15025VGHREV, MAIN FILTER MF0060535, MAIN FILTER MF0060536, SWIFT SF001361125UMHP, SWIFT SF
Filter Media
MICROGLASS
Height
11.18
Micron Rating
20
Beta Ratio 1
200/20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH60-11-20G-HC-V
- Zoro #
- G422501120
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD150F20B, FILTREC DLD150F20V, HY-PRO HP48HL1125MB, HY-PRO HP48HL1125MV, INTERNORMEN 300142, INTERNORMEN 314889, INTERNORMEN 01E15025VGHREP, INTERNORMEN 01E15025VGHREV, MAIN FILTER MF0060535, MAIN FILTER MF0060536, SWIFT SF001361125UMHP, SWIFT SF
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Beta Ratio 1
- 200/20
- ID Top
- 0.87
- OD Bottom
- 1.75
- Collapse Pressure
- 3045
- OD Top
- 1.75
Dimensions
- Height
- 11.18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.