HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 01E17025G30EV
- Mfr # PMH170-7-25SS-V
- Zoro # G122485904
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD170B25B, FILTREC DLD170B25V, HY-PRO HP28NL725WB, HY-PRO HP28NL725WV, INTERNORMEN 303068, INTERNORMEN 01E17025G30EP, INTERNORMEN 01E17025G30EV, MAIN FILTER MF0060547, MAIN FILTER MF0060548, WIX D50B25BV
Filter Media
304 SS WIRE
Height
7.05
Micron Rating
25
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH170-7-25SS-V
- Zoro #
- G122485904
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.05
Details
- Replaces OEM Part
- FILTREC DLD170B25B, FILTREC DLD170B25V, HY-PRO HP28NL725WB, HY-PRO HP28NL725WV, INTERNORMEN 303068, INTERNORMEN 01E17025G30EP, INTERNORMEN 01E17025G30EV, MAIN FILTER MF0060547, MAIN FILTER MF0060548, WIX D50B25BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- Collapse Pressure
- 435
- OD Bottom
- 2.36
- ID Top
- 1.35
- OD Top
- 2.36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.