HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 01E2403VG30EV
- Mfr # PMH170-9-3G-V
- Zoro # G922483292
product price:Â
$
64.99
/ea
Key Features
Replaces OEM Part
FILTREC DLD240E03B, FILTREC DLD240E03V, HY-PRO HP28NL93MB, HY-PRO HP28NL93MV, INTERNORMEN 319965, INTERNORMEN 01E2403VG30EP, INTERNORMEN 01E2403VG30EV, MAIN FILTER MF0060593, MAIN FILTER MF0060594, WIX D51B03EV
Height
9.02
Micron Rating
3
Filter Media
MICROGLASS
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH170-9-3G-V
- Zoro #
- G922483292
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD240E03B, FILTREC DLD240E03V, HY-PRO HP28NL93MB, HY-PRO HP28NL93MV, INTERNORMEN 319965, INTERNORMEN 01E2403VG30EP, INTERNORMEN 01E2403VG30EV, MAIN FILTER MF0060593, MAIN FILTER MF0060594, WIX D51B03EV
- Micron Rating
- 3
- Filter Media
- MICROGLASS
- Collapse Pressure
- 435
- OD Bottom
- 2.36
- ID Top
- 1.35
- Beta Ratio 1
- 200/3
- OD Top
- 2.36
Dimensions
- Height
- 9.02
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.