Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 01E3010VG30EP
- Mfr # PHY30-4-10G-V
- Zoro # G322520122
product price:Â
$
20.99
/ea
Sold in multiples of 2 for
$41.98
Key Features
Replaces OEM Part
ABG CPN13977442, AIRFIL AFKOVL25910, BALDWIN PT8960MPG, BEHRINGER BE30P12A, BEHRINGER BE30P12AV, BILLION WN200150, DIAMOND HH8G20, DONALDSON P170599, DONALDSON P566648, EPPENSTEINER 930H10SLA000P, EPPENSTEINER 930LAH10SLA000P, EPPENSTEINER 930LAH10SLA000P
Filter Media
MICROGLASS
Height
3.66
Micron Rating
10
ID Top
0.49
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY30-4-10G-V
- Zoro #
- G322520122
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ABG CPN13977442, AIRFIL AFKOVL25910, BALDWIN PT8960MPG, BEHRINGER BE30P12A, BEHRINGER BE30P12AV, BILLION WN200150, DIAMOND HH8G20, DONALDSON P170599, DONALDSON P566648, EPPENSTEINER 930H10SLA000P, EPPENSTEINER 930LAH10SLA000P, EPPENSTEINER 930LAH10SLA000P
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Top
- 0.49
- Beta Ratio 1
- 200/13
- OD Bottom
- 1.38
- Collapse Pressure
- 435
- OD Top
- 1.38
Dimensions
- Height
- 3.66
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.