HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 01E3603VGHREP
- Mfr # PMH170-12-3G-HC-V
- Zoro # G922490924
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH04829, FILTREC DLD360F03B, FILTREC DLD360F03V, HY-PRO HP28HL123MB, HY-PRO HP28HL123MV, INTERNORMEN 300229, INTERNORMEN 316652, INTERNORMEN 01E3603VGHREP, INTERNORMEN 01E3603VGHREV, MAIN FILTER MF0060637, MAIN FILTER MF0060638, PARKER 938174Q, W
Height
12.21
Micron Rating
3
Beta Ratio 1
200/3
ID Top
1.35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH170-12-3G-HC-V
- Zoro #
- G922490924
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12.21
Details
- Replaces OEM Part
- FILTER-X XH04829, FILTREC DLD360F03B, FILTREC DLD360F03V, HY-PRO HP28HL123MB, HY-PRO HP28HL123MV, INTERNORMEN 300229, INTERNORMEN 316652, INTERNORMEN 01E3603VGHREP, INTERNORMEN 01E3603VGHREV, MAIN FILTER MF0060637, MAIN FILTER MF0060638, PARKER 938174Q, W
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- ID Top
- 1.35
- Collapse Pressure
- 3045
- Filter Media
- MICROGLASS
- OD Top
- 2.36
- OD Bottom
- 2.36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.