HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 01E45025G30EV
- Mfr # PMH170-16-25SS-V
- Zoro # G922484862
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD450B25B, FILTREC DLD450B25V, HY-PRO HP28NL1625WB, HY-PRO HP28NL1625WV, INTERNORMEN 300715, INTERNORMEN 01E45025G30EP, INTERNORMEN 01E45025G30EV, MAIN FILTER MF0060657, MAIN FILTER MF0060658, WIX D53B25BV
Height
16.3
Micron Rating
25
Collapse Pressure
435
ID Top
1.35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH170-16-25SS-V
- Zoro #
- G922484862
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD450B25B, FILTREC DLD450B25V, HY-PRO HP28NL1625WB, HY-PRO HP28NL1625WV, INTERNORMEN 300715, INTERNORMEN 01E45025G30EP, INTERNORMEN 01E45025G30EV, MAIN FILTER MF0060657, MAIN FILTER MF0060658, WIX D53B25BV
- Micron Rating
- 25
- Collapse Pressure
- 435
- ID Top
- 1.35
- OD Bottom
- 2.36
- OD Top
- 2.36
- Filter Media
- 304 SS WIRE
Dimensions
- Height
- 16.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.