HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 01E60010GHREP
- Mfr # PMH600-14-10SS-HC-V
- Zoro # G822563049
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD600T10B, FILTREC DLD600T10V, HY-PRO HP59HL1310WB, HY-PRO HP59HL1310WV, INTERNORMEN 305724, INTERNORMEN 01E60010GHREP, INTERNORMEN 01E60010GHREV, MAIN FILTER MF0060719, MAIN FILTER MF0060720, WIX D54B10TV
Filter Media
304 SS WIRE
Height
13.66
Micron Rating
10
OD Bottom
3.03
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH600-14-10SS-HC-V
- Zoro #
- G822563049
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD600T10B, FILTREC DLD600T10V, HY-PRO HP59HL1310WB, HY-PRO HP59HL1310WV, INTERNORMEN 305724, INTERNORMEN 01E60010GHREP, INTERNORMEN 01E60010GHREV, MAIN FILTER MF0060719, MAIN FILTER MF0060720, WIX D54B10TV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Bottom
- 3.03
- Collapse Pressure
- 3045
- ID Top
- 1.9
- OD Top
- 3.03
Dimensions
- Height
- 13.66
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.