Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 01E60025VGHREP
Mfr # PMH600-14-20G-HC-V
Zoro # G622569920
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD600F20B, FILTREC DLD600F20V, HY-PRO HP59HL1325MB, HY-PRO HP59HL1325MV, INTERNORMEN 300728, INTERNORMEN 01E60025VGHREP, INTERNORMEN 01E60025VGHREV, MAIN FILTER MF0060717, MAIN FILTER MF0060718, WIX D54B20FV
Filter Media
MICROGLASS
Height
13.66
Micron Rating
20
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH600-14-20G-HC-V
- Zoro #
- G622569920
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 13.66
Details
- Replaces OEM Part
- FILTREC DLD600F20B, FILTREC DLD600F20V, HY-PRO HP59HL1325MB, HY-PRO HP59HL1325MV, INTERNORMEN 300728, INTERNORMEN 01E60025VGHREP, INTERNORMEN 01E60025VGHREV, MAIN FILTER MF0060717, MAIN FILTER MF0060718, WIX D54B20FV
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/20
- OD Bottom
- 3.03
- OD Top
- 3.03
- ID Top
- 1.9