Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 01E9003VGHREP
- Mfr # PMH600-20-3G-HC-V
- Zoro # G122553672
product price:Â
$
262.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD900F03B, FILTREC DLD900F03V, HY-PRO HP59HL193MB, HY-PRO HP59HL193MV, INTERNORMEN 300735, INTERNORMEN 304910, INTERNORMEN 01E9003VGHREP, INTERNORMEN 01E9003VGHREV, MAIN FILTER MF0060785, MAIN FILTER MF0060786, WIX D56B03FV
Filter Media
MICROGLASS
Height
19.45
Micron Rating
3
OD Bottom
3.03
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH600-20-3G-HC-V
- Zoro #
- G122553672
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD900F03B, FILTREC DLD900F03V, HY-PRO HP59HL193MB, HY-PRO HP59HL193MV, INTERNORMEN 300735, INTERNORMEN 304910, INTERNORMEN 01E9003VGHREP, INTERNORMEN 01E9003VGHREV, MAIN FILTER MF0060785, MAIN FILTER MF0060786, WIX D56B03FV
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Bottom
- 3.03
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 3045
- ID Top
- 1.9
- OD Top
- 3.03
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.