HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 01E9010VG30EP
- Mfr # PMH60-7-10G-V
- Zoro # G822500051
product price:Â
$
52.59
/ea
Key Features
Replaces OEM Part
BALDWIN PT23095MPG, FILTER-MART 053217, FILTREC DLD90E10B, FILTREC DLD90E10V, HAMM 2031492, HAMM 20315492, HYDAC/HYCON 1268643, HY-PRO HP48NL710MB, HY-PRO HP48NL710MV, HY-PRO HP48NL716MB, HY-PRO HP48NL716MV, INTERNORMEN 300104, INTERNORMEN 300105, INTERNO
Filter Media
MICROGLASS
Height
6.81
Micron Rating
10
ID Top
0.87
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH60-7-10G-V
- Zoro #
- G822500051
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BALDWIN PT23095MPG, FILTER-MART 053217, FILTREC DLD90E10B, FILTREC DLD90E10V, HAMM 2031492, HAMM 20315492, HYDAC/HYCON 1268643, HY-PRO HP48NL710MB, HY-PRO HP48NL710MV, HY-PRO HP48NL716MB, HY-PRO HP48NL716MV, INTERNORMEN 300104, INTERNORMEN 300105, INTERNO
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Top
- 0.87
- OD Top
- 1.75
- Beta Ratio 1
- 200/13
- OD Bottom
- 1.75
- Collapse Pressure
- 305
Dimensions
- Height
- 6.81
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.