HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 01E9080GHREP
- Mfr # PMH60-7-80SS-HC-V
- Zoro # G022475913
product price:Â
$
54.15
/ea
Key Features
Replaces OEM Part
FILTREC DLD90T80B, FILTREC DLD90T80V, INTERNORMEN 300628, INTERNORMEN 01E9080GHREP, INTERNORMEN 01E9080GHREV, MAIN FILTER MF0060846, MAIN FILTER MF0576470, SWIFT SF00753775WHP, SWIFT SF00753775WVHP, WIX D57B80TV
Filter Media
304 SS WIRE
Height
6.85
Micron Rating
80
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH60-7-80SS-HC-V
- Zoro #
- G022475913
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.85
Details
- Replaces OEM Part
- FILTREC DLD90T80B, FILTREC DLD90T80V, INTERNORMEN 300628, INTERNORMEN 01E9080GHREP, INTERNORMEN 01E9080GHREV, MAIN FILTER MF0060846, MAIN FILTER MF0576470, SWIFT SF00753775WHP, SWIFT SF00753775WVHP, WIX D57B80TV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 80
- Collapse Pressure
- 3045
- OD Bottom
- 1.75
- OD Top
- 1.75
- ID Top
- 0.87
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.