Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 01NL100060G30EV
- Mfr # PEP21000-25-60SS-V
- Zoro # G822536487
product price:Â
$
338.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 21000G60A000P, FILTREC XD1000T60A, FILTREC XD1000T60AV, INTERNORMEN 01NL100060G30EP, INTERNORMEN 01NL100060G30EV, JURA FILTRATION SH84254, MAHLE PI37100DN, MAHLE PI37100DNDRG60, MAIN FILTER MF0066419, MAIN FILTER MF0578612, NATIONAL FILTERS 1
Filter Media
304 SS WIRE
Height
24.72
Micron Rating
60
ID Top
2.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP21000-25-60SS-V
- Zoro #
- G822536487
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 24.72
Details
- Replaces OEM Part
- EPPENSTEINER 21000G60A000P, FILTREC XD1000T60A, FILTREC XD1000T60AV, INTERNORMEN 01NL100060G30EP, INTERNORMEN 01NL100060G30EV, JURA FILTRATION SH84254, MAHLE PI37100DN, MAHLE PI37100DNDRG60, MAIN FILTER MF0066419, MAIN FILTER MF0578612, NATIONAL FILTERS 1
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- ID Top
- 2.38
- OD Bottom
- 3.94
- OD Top
- 3.94
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.