Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SP95E10B2
- Mfr # PPL9100-13-10G-V
- Zoro # G322545729
product price:Â
$
49.99
/ea
Key Features
Replaces OEM Part
DONALDSON P564569, DONALDSON P566638, EPPENSTEINER 169100TH10SLE000P, EPPENSTEINER 169100TH10SLE000V, FILTREC D182G10A, FILTREC D182G10AV, HYDAC/HYCON 01269118, HYDAC/HYCON 11213D12BN, HYDAC/HYCON 11213D12BNV, HY-PRO HP900L1312MB, HY-PRO HP900L1312MV, IKR
Filter Media
MICROGLASS
Height
12.99
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9100-13-10G-V
- Zoro #
- G322545729
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P564569, DONALDSON P566638, EPPENSTEINER 169100TH10SLE000P, EPPENSTEINER 169100TH10SLE000V, FILTREC D182G10A, FILTREC D182G10AV, HYDAC/HYCON 01269118, HYDAC/HYCON 11213D12BN, HYDAC/HYCON 11213D12BNV, HY-PRO HP900L1312MB, HY-PRO HP900L1312MV, IKR
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 305
- ID Top
- 1.31
- OD Bottom
- 2.76
- OD Top
- 2.76
Dimensions
- Height
- 12.99
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.