HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 01NL10025G30EV
- Mfr # PEP20040-10-25SS-V
- Zoro # G822463400
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20100G25A000P, FILTREC XD100T25A, FILTREC XD100T25AV, HY-PRO HP06DNL1025WSB, HY-PRO HP06DNL1025WSV, HY-PRO HP68NL925WB, HY-PRO HP68NL925WV, INTERNORMEN 312654, INTERNORMEN 01NL10025G30EP, INTERNORMEN 01NL10025G30EV, JURA FILTRATION SH65416, M
Filter Media
304 SS WIRE
Height
9.76
Micron Rating
25
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20040-10-25SS-V
- Zoro #
- G822463400
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20100G25A000P, FILTREC XD100T25A, FILTREC XD100T25AV, HY-PRO HP06DNL1025WSB, HY-PRO HP06DNL1025WSV, HY-PRO HP68NL925WB, HY-PRO HP68NL925WV, INTERNORMEN 312654, INTERNORMEN 01NL10025G30EP, INTERNORMEN 01NL10025G30EV, JURA FILTRATION SH65416, M
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- Collapse Pressure
- 305
- ID Top
- 0.87
- OD Top
- 1.75
- OD Bottom
- 1.75
Dimensions
- Height
- 9.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.