Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 01NL40040G30EP
- Mfr # PEP20400-16-40SS-V
- Zoro # G622543562
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20400G40A000P, FILTREC XD400T40A, FILTREC XD400T40AV, HY-PRO HP32NL1750WB, HY-PRO HP32NL1750WV, HY-PRO HP52NL1640WB, HY-PRO HP52NL1640WV, INTERNORMEN 307256, INTERNORMEN 01NL40040G30EP, INTERNORMEN 01NL40040G30EV, JURA FILTRATION SH75215, MAH
Filter Media
304 SS WIRE
Height
15.63
Micron Rating
40
OD Bottom
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20400-16-40SS-V
- Zoro #
- G622543562
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20400G40A000P, FILTREC XD400T40A, FILTREC XD400T40AV, HY-PRO HP32NL1750WB, HY-PRO HP32NL1750WV, HY-PRO HP52NL1640WB, HY-PRO HP52NL1640WV, INTERNORMEN 307256, INTERNORMEN 01NL40040G30EP, INTERNORMEN 01NL40040G30EV, JURA FILTRATION SH75215, MAH
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- OD Bottom
- 3.15
- OD Top
- 3.15
- Collapse Pressure
- 305
- ID Top
- 1.59
Dimensions
- Height
- 15.63
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.