HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 01NL63025P30EP

  • Mfr # PEP21000-16-20P-V

  • Zoro # G522520021


product price:  $97.85
/ea
Free Shipping & Returns

Key Features

Micron Rating
20
Filter Media
PAPER
Collapse Pressure
305
OD Bottom
3.94
Beta Ratio 1
2/20/2026
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PEP21000-16-20P-V
Zoro #
G522520021
UPC #
-
Country of Origin
United States

Dimensions

Height
15.71

Details

Micron Rating
20
Filter Media
PAPER
Collapse Pressure
305
OD Bottom
3.94
Beta Ratio 1
2/20/2026
OD Top
3.94
ID Top
2.38
Replaces OEM Part
EPPENSTEINER 20630P25A000P, FILTREC XD630C25A, FILTREC XD630C25AV, INTERNORMEN 303268, INTERNORMEN 01NL63025P30EP, INTERNORMEN 01NL63025P30EV, MAHLE PI15063DN, MAHLE PI15063DNMIC25, MAIN FILTER MF0066477, MAIN FILTER MF0578647, REXROTH 20630P25A000M, REXR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.