Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 01NL63025VG30EP
- Mfr # PEP21000-16-20G-V
- Zoro # G822480834
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20630H20SLA000P, EPPENSTEINER 20630H20XLA000P, FILTREC XD630G25A, FILTREC XD630G25AV, HYDAC/HYCON 0630DN025BNHC, HYDAC/HYCON 0630DN025BNHCV, HY-PRO HP77NL1625MB, HY-PRO HP77NL1625MV, INTERNORMEN 300792, INTERNORMEN 305283, INTERNORMEN 01NL630
Filter Media
MICROGLASS
Height
15.71
Micron Rating
20
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP21000-16-20G-V
- Zoro #
- G822480834
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20630H20SLA000P, EPPENSTEINER 20630H20XLA000P, FILTREC XD630G25A, FILTREC XD630G25AV, HYDAC/HYCON 0630DN025BNHC, HYDAC/HYCON 0630DN025BNHCV, HY-PRO HP77NL1625MB, HY-PRO HP77NL1625MV, INTERNORMEN 300792, INTERNORMEN 305283, INTERNORMEN 01NL630
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 305
- ID Top
- 2.38
- Beta Ratio 1
- 200/20
- OD Bottom
- 3.94
- OD Top
- 3.94
Dimensions
- Height
- 15.71
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.