Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 01NL63250G30EP
- Mfr # PEP20040-6-250SS-V
- Zoro # G822468009
product price:Â
$
53.79
/ea
Key Features
Replaces OEM Part
FILTREC XD063T250A, FILTREC XD063T250AV, HY-PRO HP68NL6250WB, HY-PRO HP68NL6250WV, INTERNORMEN 315020, INTERNORMEN 315406, INTERNORMEN 01NL63250G30EP, INTERNORMEN 01NL63250G30EV, MAIN FILTER MF0435946, MAIN FILTER MF0435949, WIX D55E250TAV
Filter Media
304 SS WIRE
Height
6.18
Micron Rating
250
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20040-6-250SS-V
- Zoro #
- G822468009
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC XD063T250A, FILTREC XD063T250AV, HY-PRO HP68NL6250WB, HY-PRO HP68NL6250WV, INTERNORMEN 315020, INTERNORMEN 315406, INTERNORMEN 01NL63250G30EP, INTERNORMEN 01NL63250G30EV, MAIN FILTER MF0435946, MAIN FILTER MF0435949, WIX D55E250TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 250
- Collapse Pressure
- 305
- OD Top
- 1.75
- ID Top
- 0.87
- OD Bottom
- 1.75
Dimensions
- Height
- 6.18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.