Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 020160D25G30EV
- Mfr # PFC160-5-25SS-V
- Zoro # G822498273
product price:Â
$
75.89
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVM26125, EPPENSTEINER 9160G25A000P, EPPENSTEINER E400HL160G25, FILTER-MART 060209, FILTER-X XH02143, FILTREC DHD160B25B, FILTREC DHD160B25V, FILTREC DHD160B50B, FILTREC WT266, HYDAC/HYCON 02061733, HYDAC/HYCON 02063177, HYDAC/HYCON 2063177, HYD
Filter Media
304 SS WIRE
Height
5
Micron Rating
25
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC160-5-25SS-V
- Zoro #
- G822498273
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVM26125, EPPENSTEINER 9160G25A000P, EPPENSTEINER E400HL160G25, FILTER-MART 060209, FILTER-X XH02143, FILTREC DHD160B25B, FILTREC DHD160B25V, FILTREC DHD160B50B, FILTREC WT266, HYDAC/HYCON 02061733, HYDAC/HYCON 02063177, HYDAC/HYCON 2063177, HYD
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- Collapse Pressure
- 435
- OD Bottom
- 2.36
- OD Top
- 2.36
- ID Top
- 1.35
Dimensions
- Height
- 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.