HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 020240D20VGHRHCEV

  • Mfr # PHY240-6-20G-HC-V

  • Zoro # G022497830


product price:  $77.75
/ea
Free Shipping & Returns

Key Features

OD Bottom
2.72
Collapse Pressure
3045
Height
6.81
Beta Ratio 1
200/20
OD Top
2.72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PHY240-6-20G-HC-V
Zoro #
G022497830
UPC #
-
Country of Origin
United States

Dimensions

Height
6.81

Details

OD Bottom
2.72
Collapse Pressure
3045
Beta Ratio 1
200/20
OD Top
2.72
ID Top
1.34
Filter Media
MICROGLASS
Replaces OEM Part
AIRFIL AFKOVL26020KP, BEHRINGER BE240P25AH, BEHRINGER BE240P25AHV, EPPENSTEINER 9240H20XLF000P, EPPENSTEINER 9240LAH20SLF000P, EPPENSTEINER 9240LAH20XLF000P, EPPENSTEINER E400HL240H202LLLA, FILTER-MART 050056, FILTER-X XH02191, FILTREC DHD240H20B, FILTREC
Micron Rating
20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.