HYDRAULIC FILTER - PRESSURE LINE FOR INTERNORMEN 03256040G16EV
- Mfr # PEP2560-9-40SS-V
- Zoro # G622537189
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 2560G40A000P, EPPENSTEINER 2560G40P, FILTER-X XH02750, FILTREC DVD2560B40B, FILTREC DVD2560B40V, HY-PRO HP96NL940WB, HY-PRO HP96NL940WV, INTERNORMEN 305275, INTERNORMEN 03256040G16EP, INTERNORMEN 03256040G16EV, MAIN FILTER MF0061883, MAIN FIL
Filter Media
304 SS WIRE
Height
8.94
Micron Rating
40
OD Bottom
3.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2560-9-40SS-V
- Zoro #
- G622537189
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 2560G40A000P, EPPENSTEINER 2560G40P, FILTER-X XH02750, FILTREC DVD2560B40B, FILTREC DVD2560B40V, HY-PRO HP96NL940WB, HY-PRO HP96NL940WV, INTERNORMEN 305275, INTERNORMEN 03256040G16EP, INTERNORMEN 03256040G16EV, MAIN FILTER MF0061883, MAIN FIL
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- OD Bottom
- 3.94
- OD Top
- 3.94
- Collapse Pressure
- 305
- ID Top
- 2.37
Dimensions
- Height
- 8.94
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.